Carrera White Marble Slipper Vessel Sink and Oil Rubbed Bronze Umbrella Drain

  • Mfr # NOSV-CWSORB

  • Zoro # G204938069


product price:  $667.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone
Overall Length
12
Overall Width
19.5
Overall Height
6
Weight
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-CWSORB
Zoro #
G204938069
UPC #
744271937725
Country of Origin
China

Dimensions

Overall Length
12
Overall Width
19.5
Overall Height
6

Details

Color
Polished Stone
Weight
28
Finish
Oil Rubbed Bronze

Description

Inspired by nature, Novatto's white Carrara marble vessel will add character and charm to any bath or powder room. These natural marble sinks come from around the world to become your one-of-a-kind bath centerpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each stone vessel sink is beautifully unique in tones of white and grey. The high sides are 6 inches tall while the center dips down to 4 inches. While they are consistent from piece to piece, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. For best cleaning results apply the included Glacier Ice to help protect the surface and allow for easier cleaning. Included with the sink is Novatto's umbrella drain (UPD-ORB), constructed of solid brass for strength and durability. Finished in oil rubbed bronze, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.