Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrera White Natural Stone Slipper Vessel Bathroom Sink

  • Mfr # NOSV-CWS

  • Zoro # G504938134


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone
Overall Length
12
Overall Width
19.5
Overall Height
6
Weight
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-CWS
Zoro #
G504938134
UPC #
744271937534
Country of Origin
China

Dimensions

Overall Length
12
Overall Width
19.5
Overall Height
6

Details

Color
Polished Stone
Weight
27

Description

With nature as our guide and inspiration, Novatto's carerra marble vessels will add character and charm to your bath. Our Carrera white marble sinks come from around the world giving you a one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each stone vessel sink is beautifully unique in tones of white and grey. The high sides are 6 inches tall while the center dips down to 4 inches. While they are consistent from piece to piece, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Suggested Novatto umbrella drains: UPD-ORB (oil rubbed bronze), UPD-BN (brushed nickel) (UPD-MB) or UPD-CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant like Glacier Ice should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust. Novatto's customer service is always here to answer any additional technical product questions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.