Zoro Homepage

CASCADE Single Lever Watersense Waterfall Vessel Faucet, Oil Rubbed Bronze

  • Mfr # GF-057ORBWS

  • Zoro # G604852019


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Width
3.375 in.
Length
4 in.
Height
11.75 in.
Weight
6 lb.
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-057ORBWS
Zoro #
G604852019
UPC #
744271937244
Country of Origin
China

Dimensions

Width
3.375 in.
Length
4 in.
Height
11.75 in.

Details

Weight
6 lb.
Finish
Oil Rubbed Bronze
Body Material
Brass

Description

Watersaver Vessel Faucet, Solid Oil Rubbed Bronze Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.