Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALONIA Copper Vessel Sink, Natural

  • Mfr # TCV-002NA

  • Zoro # G004937835


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Overall Length
18
Overall Width
18
Overall Height
5.5
Weight
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCV-002NA
Zoro #
G004937835
UPC #
783583856645
Country of Origin
China

Dimensions

Overall Length
18
Overall Width
18
Overall Height
5.5

Details

Color
Natural
Weight
10
Finish
Natural

Description

Truly a classic, the Catalonia is a round vessel constructed from recycled copper by our master artisans in Mexico. Through years of experience passed down from previous generations, the end result is a one-of-a-kind masterpiece. Made from extra thick 14 gauge copper, the Catalonia has a beautiful natural finish. Copper has a soft luxurious look and is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning, simply use soap and water. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will usually become a richer, darker color. The patina creates a unique look of complementing dark tones. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
Standard 1.5-inch drain for U.S. plumbing connections. Suggested Novatto matching oil rubbed bronze strainer drain (STD-ORB) and oil rubbed bronze faucet (BM-359ORB) will complement this sink beautifully. Due to the handcrafted nature of this product, it will vary in appearance, finish, texture, hammering and other details. Dimensions may vary up to 1/4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.