This item is Discontinued.

Novatto CELEBRAZIONE Glass Vessel Bathroom Sink NOHP-G020

CELEBRAZIONE Glass Vessel Bathroom Sink (Discontinued)

  • Mfr # NOHP-G020
  • Zoro # G504937885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOHP-G020
Zoro #
G504937885
UPC #
783583856294
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5.75

Details

Color
Variegated
Weight
14

Description

Celebrazione, from the exclusive hand-painted vessel collection of Novatto, adds a touch of style to any bath. Constructed of high tempered glass, this round vessel sink has a unique hand-painted design of light blue, yellow and pink. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. Standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), and PUD-CH (chrome). Suggested Novatto mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), and MR-001CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.