Zoro Homepage

CENTURY Watersense Vessel Faucet, Brushed Nickel

  • Mfr # BM-359BNWS

  • Zoro # G404852028


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Width
2.5 in.
Length
7.75 in.
Height
13.75 in.
Weight
4.5 lb.
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-359BNWS
Zoro #
G404852028
UPC #
744271937213
Country of Origin
China

Dimensions

Width
2.5 in.
Length
7.75 in.
Height
13.75 in.

Details

Weight
4.5 lb.
Finish
Brushed Nickel
Body Material
Brass

Description

Watersaver Vessel Faucet, Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.