Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CENTURY Watersense Vessel Faucet, Matte Black

  • Mfr # BM-359MBWS

  • Zoro # G104851918


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
2.5 in.
Length
7.75 in.
Height
13.75 in.
Weight
4 lb.
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-359MBWS
Zoro #
G104851918
UPC #
632688064953
Country of Origin
China

Dimensions

Width
2.5 in.
Length
7.75 in.
Height
13.75 in.

Details

Weight
4 lb.
Finish
Matte Black
Body Material
Brass

Description

Traditional Watersaver Vessel Faucet, Matte Black Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.