CENTURY Watersense Vessel Faucet, Oil Rubbed Bronze

  • Mfr # BM-359ORBWS

  • Zoro # G904851941


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Width
2.5 in.
Length
7.75 in.
Height
13.75 in.
Weight
4.5 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-359ORBWS
Zoro #
G904851941
UPC #
744271937220
Country of Origin
China

Dimensions

Width
2.5 in.
Length
7.75 in.
Height
13.75 in.

Details

Color
Brushed Nickel
Weight
4.5 lb.
Finish
Oil Rubbed Bronze
Body Material
Brass

Description

Traditional Watersaver Vessel Faucet, Oil Rubbed Bronze Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.