Clear Grey Mini Glass Vessel Bath Sink and Faucet Set, Matte Black

  • Mfr # NSFC-168G-1217003MB

  • Zoro # G204938144


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Overall Length
12
Overall Width
12
Overall Height
4.6
Weight
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-168G-1217003MB
Zoro #
G204938144
UPC #
744271940503
Country of Origin
China

Dimensions

Overall Length
12
Overall Width
12
Overall Height
4.6

Details

Color
Matte Black
Weight
13
Finish
Matte Black

Description

A perfect sink and faucet combo for small powder rooms or bathrooms. This 12-inch grey glass vessel sink works well in small areas. Constructed of thick 1/2 inch clear grey high tempered glass, this mini vessel sink has a look of classic understated elegance. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. The smoked glass faucet disc directs the water flow into a graceful waterfall. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The matte black waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching matte black mounting ring and 1.5-inch pop-up drain are included. Also included is our Glacier Ice sealer to prevent any hard water spots or mineral build up! Glass Vessel Dimensions: 12" x 4.5". Faucet height from the counter to the top of the handle is 11.5 inches. Faucet spout is 7.5 inches high with a 4 inch spout reach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.