Shop NOVATTO

Clear Grey Slipper Glass Vessel Sink and Faucet Set in Gun Metal

  • Mfr # NSFC-324G136GM

  • Zoro # G204938106


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Color
Gun Metal
Overall Length
21.5
Overall Width
13.5
Overall Height
4.25
Weight
22
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-324G136GM
Zoro #
G204938106
UPC #
793420705326
Country of Origin
China

Dimensions

Overall Length
21.5
Overall Width
13.5
Overall Height
4.25

Details

Color
Gun Metal
Weight
22
Finish
Gun Metal

Description

Create your own bathroom oasis with Novatto's Bigio vessel and gun metal waterfall faucet. This clear grey vessel sink will complement most decor and counter. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. This grey vessel set is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The faucet directs the water flow into a graceful waterfall. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The oval vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard plumbing connections. A matching gun metal mounting ring and 1.5-inch pop-up drain are included. Apply the included Glacier Ice sealer to keep it looking like new! Glass Vessel Dimensions: 21.5" x 13.5" x 4.25 / 6", Overall Faucet Height: 11.5-inches; Spout Height: 8 inches; Spout Reach: 3.75 Inches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.