Clear Rectangular Glass Vessel Sink and Faucet Set in Gun Metal

  • Mfr # NSFC-317C359GM

  • Zoro # G604937891


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Color
Gun Metal
Overall Length
20
Overall Width
15
Overall Height
5.75
Weight
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-317C359GM
Zoro #
G604937891
UPC #
793420705227
Country of Origin
China

Dimensions

Overall Length
20
Overall Width
15
Overall Height
5.75

Details

Color
Gun Metal
Weight
22
Finish
Gun Metal

Description

Harmonize and upgrade the bath with Novatto's clear elegant glass vessel with a stunning gun metal traditional faucet. This clear glass vessel set is a great way to harmonize your decor by unifying the color and textural design of the bathroom. The tradtional vessel faucet beautifully compliments the style of the sink. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design. This sink has a standard 1.75-inch drain opening on center with no overflow. A 1.5-inch hole is needed for the faucet installation.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The rectangular glass vessel is constructed from thick high tempered glass. The faucet is constructed from solid brass with a high pressure ceramic cartridge. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard plumbing connections. A matching gun metal mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 20" x 15" x 5.5"; Overall Faucet Height: 12.75-inches; Spout Height: 10-inches; Spout Reach: 6.5-inches. Faucet is AB1953 Low Lead Compliant. Apply the included Glacier Ice sealer to keep it looking like new!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.