This item is Discontinued.

Novatto Clear Tea Mini Glass Vessel Sink and Faucet Set in Oil Rubbed Bronze NSFC-168T-1217003ORB

This item is Discontinued.

Novatto

Clear Tea Mini Glass Vessel Sink and Faucet Set in Oil Rubbed Bronze (Discontinued)

Mfr # NSFC-168T-1217003ORB
Zoro # G604937853
UPC # 793420705203
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-168T-1217003ORB
Zoro #
G604937853
UPC #
793420705203
Country of Origin
China

Dimensions

Overall Length
12
Overall Width
12
Overall Height
4.7

Details

Color
Oil Rubbed Bronze
Weight
13
Finish
Oil Rubbed Bronze

Description

A perfect sink and faucet combo for small powder rooms or bathrooms. This 12-inch tea glass vessel sink works well in small areas. Constructed of thick 1/2 inch clear tea high tempered glass, this mini vessel sink has a look of classic understated elegance. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. The tea glass faucet disc directs the water flow into a graceful waterfall. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The oil rubbed bronze waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching oil rubbed bronze mounting ring and 1.5-inch pop-up drain are included. Also included is our Glacier Ice sealer to prevent any hard water spots or mineral build up! Glass Vessel Dimensions: 12" x 4.5". Faucet height from the counter to the top of the handle is 11.5 inches. Faucet spout is 7.5 inches high with a 4 inch spout reach.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.