
Coffee Marble Vessel Sink and Chrome Umbrella Drain
Mfr # NOSV-CMCH
Zoro # G204937994
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Stone/ Chrome
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
26
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOSV-CMCH
Zoro #
G204937994
UPC #
766150332360
Country of Origin
China
Dimensions
Overall Length
17
Overall Width
17
Overall Height
5.75
Details
Color
Polished Stone/ Chrome
Weight
26
Finish
Polished Chrome
Description
With nature as both guide and inspiration, Novatto's coffee marble sinks will add character and charm specific to your bath. Our marble vessel sinks come from around the world, giving you a one-of-a-kind masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each 17-inch vessel is beautifully unique in tones of brown with white veining. Because marble is formed by Mother Nature, each sink will vary slightly in color and veining. Designed for above-counter installation, these vessels have a 1.75-inch drain opening for standard U.S. plumbing connections. Included with the sink is Novatto's chrome umbrella drain (UPD-CH), constructed of solid brass for strength and durability.
For easy maintenance apply the included Glacier Ice sealer. This will help seal the pores in the stone to prevent water spotting. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide superior products with exceptional qualities and unique innovations professionals and homeowners trust.
For easy maintenance apply the included Glacier Ice sealer. This will help seal the pores in the stone to prevent water spotting. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide superior products with exceptional qualities and unique innovations professionals and homeowners trust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.