Coffee Marble Vessel Sink and Matte Black Umbrella Drain

  • Mfr # NOSV-CMMB

  • Zoro # G204937987


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone / Matte Black
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-CMMB
Zoro #
G204937987
UPC #
744271940152
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone / Matte Black
Weight
26
Finish
Matte Black

Description

With nature as both guide and inspiration, Novatto's coffee marble sinks will add character and charm specific to your bath. Our marble vessel sinks come from around the world, giving you a one-of-a-kind masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each 17-inch vessel is beautifully unique in tones of brown with white veining. Because marble is formed by Mother Nature, each sink will vary slightly in color and veining. Designed for above-counter installation, these vessels have a 1.75-inch drain opening for standard U.S. plumbing connections. Included with the sink is Novatto's matte black umbrella drain (UPD-MB), constructed of solid brass for strength and durability.
For easy maintenance apply the included Glacier Ice sealer. This will help seal the pores in the stone to prevent water spotting. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide superior products with exceptional qualities and unique innovations professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.