
CRAVE Single Lever Waterfall Vessel Faucet in Chrome
Mfr # GF-135CH
Zoro # G504851921
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Width
2.5 in.
Length
5.5 in.
Height
10.5 in.
Weight
4.7 lb.
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GF-135CH
Zoro #
G504851921
UPC #
744271938531
Country of Origin
China
Dimensions
Width
2.5 in.
Length
5.5 in.
Height
10.5 in.
Details
Weight
4.7 lb.
Finish
Chrome
Body Material
Brass
Description
Novatto Single Lever Chrome Waterfall Vessel Faucet, Single Hole Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.