CRAVE Single Lever Waterfall Vessel Faucet in Oil Rubbed Bronze

  • Mfr # GF-135ORB

  • Zoro # G204851986


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Width
2.5 in.
Length
5.5 in.
Height
10.5 in.
Weight
4.7 lb.
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF-135ORB
Zoro #
G204851986
UPC #
744271938388
Country of Origin
China

Dimensions

Width
2.5 in.
Length
5.5 in.
Height
10.5 in.

Details

Weight
4.7 lb.
Finish
Oil Rubbed Bronze
Body Material
Brass

Description

Novatto Single Lever Oil Rubbed Bronze Waterfall Vessel Faucet, Single Hole Application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.