
CREDERE Artsy Glass Vessel Bath Sink
Mfr # NOHP-G19012
Zoro # G504937960
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Color
Black and Silver
Overall Length
17.25
Overall Width
17.25
Overall Height
5.5
Weight
13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NOHP-G19012
Zoro #
G504937960
UPC #
744271939156
Country of Origin
China
Dimensions
Overall Length
17.25
Overall Width
17.25
Overall Height
5.5
Details
Color
Black and Silver
Weight
13
Description
Strikingly beautiful the CREDERE vessel sink is a fixture of beauty. From the exclusive hand painted vessel collection of Novatto, it adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this round vessel sink has a unique hand-painted design of blue and grey with some sparkle. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The sink has standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-MB (matte black) and PUD-CH (chrome). Suggested matching mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), MR-001MB (matte black) and MR-001CH (chrome).
In-house testing has found these glass vessels to be very durable and forgiving. For best cleaning results, apply Glacier Ice which will help seal the glass for easier cleaning. A soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended for everyday cleaning.
In-house testing has found these glass vessels to be very durable and forgiving. For best cleaning results, apply Glacier Ice which will help seal the glass for easier cleaning. A soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended for everyday cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.