Shop NOVATTO
See all product information
Create Account
CREDERE Artsy Glass Vessel Bath Sink Set in Brushed Nickel
- Mfr # NOHP-G19012BN
- Zoro # G004937927
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Overall Length
17.25
Overall Width
17.25
Overall Height
5.5
Weight
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NOHP-G19012BN
- Zoro #
- G004937927
- UPC #
- 744271939965
- Country of Origin
- China
- Color
- Brushed Nickel
- Weight
- 14
- Finish
- Brushed Nickel
Dimensions
- Overall Length
- 17.25
- Overall Width
- 17.25
- Overall Height
- 5.5
Description
Strikingly beautiful the CREDERE vessel sink is a fixture of beauty. From the exclusive hand painted vessel collection of Novatto, it adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this round vessel sink has a unique hand-painted design of blue and grey with some sparkle. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The sink has standard 1.75-inch drain opening. The set includes a brushed nickel pop-up drain and matching mounting ring.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.