CREDERE Glass Vessel Sink and Faucet Set in Chrome

  • Mfr # NSFC-G19012001CH

  • Zoro # G804937899


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Length
17.25
Overall Width
17.25
Overall Height
5.5
Weight
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-G19012001CH
Zoro #
G804937899
UPC #
793420705425
Country of Origin
China

Dimensions

Overall Length
17.25
Overall Width
17.25
Overall Height
5.5

Details

Color
Chrome
Weight
22
Finish
Polished Chrome

Description

Presenting a statement in the bath with Novatto's exclusive hand painted glass vessel and matching chrome waterfall faucet. The painted vessel features a striking hand-painted design of dark blue, black and silver. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. This vessel sink and faucet combo is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of unity to the bath.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching chrome mounting ring and pop-up drain are included. To keep this looking like new simply apply the included Glacier Ice sealer! Glass Vessel Dimensions: 17.25" x 5.5", Spout Height: 8.625 inches; Spout Reach: 3.625 Inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.