Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ECLIPSE Single Lever Vessel Faucet, Gun Metal

  • Mfr # GF-136GM

  • Zoro # G504852027


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in.
Length
3.25 in.
Height
12.25 in.
Weight
4.5 lb.
Finish
Gun Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-136GM
Zoro #
G504852027
UPC #
793420704749
Country of Origin
China

Dimensions

Width
6.5 in.
Length
3.25 in.
Height
12.25 in.

Details

Weight
4.5 lb.
Finish
Gun Metal
Body Material
Brass

Description

Vessel Faucet, Solid Gun Metal Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.