Zoro Homepage

ECLIPSE Single Lever Waterfall Vessel Faucet, Matte Black

  • Mfr # GF-136MB

  • Zoro # G204852006


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in.
Length
3.25 in.
Height
12.25 in.
Weight
4.5 lb.
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-136MB
Zoro #
G204852006
UPC #
744271938593
Country of Origin
China

Dimensions

Width
6.5 in.
Length
3.25 in.
Height
12.25 in.

Details

Weight
4.5 lb.
Finish
Matte Black
Body Material
Brass

Description

Vessel Faucet, Solid Matte Black Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.