Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ECLIPSE Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze

  • Mfr # GF-136ORB

  • Zoro # G004851964


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in.
Length
3.25 in.
Height
12.25 in.
Weight
4.5 lb.
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-136ORB
Zoro #
G004851964
UPC #
755702049184
Country of Origin
China

Dimensions

Width
6.5 in.
Length
3.25 in.
Height
12.25 in.

Details

Weight
4.5 lb.
Finish
Oil Rubbed Bronze
Body Material
Brass

Description

Waterfall Vessel Faucet, Solid Oil Rubbed Bronze Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.