
ECLIPSE Single Lever Watersense Vessel Faucet, Oil Rubbed Bronze
Mfr # GF-136ORBWS
Zoro # G904851965
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in.
Length
3.25 in.
Height
12.25 in.
Weight
4.5 lb.
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GF-136ORBWS
Zoro #
G904851965
UPC #
744271937190
Country of Origin
China
Dimensions
Width
6.5 in.
Length
3.25 in.
Height
12.25 in.
Details
Weight
4.5 lb.
Finish
Oil Rubbed Bronze
Body Material
Brass
Description
Watersaver Vessel Faucet, Solid Oil Rubbed Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.