ELEGANTE Glass Vessel Bathroom Sink Set, Brushed Nickel

  • Mfr # TIS-317CBN

  • Zoro # G404937817


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Overall Length
20
Overall Width
15
Overall Height
5.75
Weight
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIS-317CBN
Zoro #
G404937817
UPC #
744271935974
Country of Origin
China

Dimensions

Overall Length
20
Overall Width
15
Overall Height
5.75

Details

Color
Brushed Nickel
Weight
16
Finish
Brushed Nickel

Description

Combine quality and elegant design with this unique clear glass vessel from Novatto. This sink provides not only a great focal point but highlights the counter beneath it. Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Internal testing has found their high tempered glass to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. The Elegante vessel has a standard 1.75-inch drain opening. The set includes a brushed nickel pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.