FALLS Single Lever Waterfall Vessel Faucet Set, Brushed Nickel/ Clear Glass

  • Mfr # GF-001BN-C-PUD

  • Zoro # G404852073


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Width
7 in.
Length
7 in.
Height
13.25 in.
Weight
6 lb.
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF-001BN-C-PUD
Zoro #
G404852073
UPC #
744271936278
Country of Origin
China

Dimensions

Width
7 in.
Length
7 in.
Height
13.25 in.

Details

Weight
6 lb.
Finish
Brushed Nickel
Body Material
Brass
Fastener Finish
Clear Glass

Description

Brushed Nickel with Clear Glass Waterfall Vessel Faucet, Matching Pop-up Drain, Mounting Ring and Glacier Ice Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.