Shop NOVATTO
See all product information
Create Account
FALLS Single Lever Waterfall Vessel Faucet Set, Brushed Nickel/ Tea Glass
- Mfr # GF-001BN-T-PUD
- Zoro # G104852076
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Width
7 in.
Length
7 in.
Height
13.25 in.
Weight
6 lb.
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GF-001BN-T-PUD
- Zoro #
- G104852076
- UPC #
- 744271936292
- Country of Origin
- China
Dimensions
- Width
- 7 in.
- Length
- 7 in.
- Height
- 13.25 in.
Details
- Weight
- 6 lb.
- Finish
- Brushed Nickel
- Body Material
- Brass
- Fastener Finish
- Tea Glass
Description
Brushed Nickel with Brown Glass Waterfall Vessel Faucet, Matching Pop-up Drain, Mounting Ring and Glacier Ice Sealer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.