Zoro Homepage

FARMHOUSE Copper Kitchen Sink, Antique

  • Mfr # TCK-001AN

  • Zoro # G604851890


product price: $1,982.99
/ea
Free Shipping & Returns

Key Features

Weight
60
Width
22
Material
Copper
Height
10.5
Color
Antique
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCK-001AN
Zoro #
G604851890
UPC #
783583857086
Country of Origin
Mexico

Dimensions

Width
22
Height
10.5
Length
33

Details

Weight
60
Material
Copper
Color
Antique

Description

The open farmhouse sink is hand-hammered from 100% recycled copper by our master artisans. Through years of skill and experience passed down from previous generations, the end result is a one-of-a-kind work of art. Made from 16 gauge copper, this luxurious single large sink with a front apron has a warm antique finish and allows for either drop-in or undermount installation. A spacious 28" x 17" interior makes washing any dishes a breeze. It has a 3.5 inch drain for standard U.S. plumbing connections. Due to the handcrafted nature of this product, it will vary in appearance, finish, texture, hammering and other details. Dimensions may vary up to 1/2". We strongly suggest you receive the actual piece before making any installation cuts.
Copper is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning simply use a mild soap and water, other cleaners are not necessary. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will become a richer, darker color. The patina creates a unique look of light and dark tones complementing each other. Made with the highest standards of quality and creative design, Novatto sinks add artful function and charm to any kitchen. Supreme packaging and boxing ensure damage-free delivery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.