This item is Discontinued.

Novatto FESSO Glass Vessel Bathroom Sink Set, Brushed Nickel TIG-8070BN

FESSO Glass Vessel Bathroom Sink Set, Brushed Nickel (Discontinued)

  • Mfr # TIG-8070BN
  • Zoro # G304938143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TIG-8070BN
Zoro #
G304938143
UPC #
632688064410
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5.75

Details

Color
Brushed Nickel
Weight
15
Finish
Brushed Nickel

Description

The Fesso is a single-layer stem patterned vessel constructed of grey high tempered glass. The stemmed pattern will reflect nicely on the counter with light shining from above. Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Internal testing has found these glass vessels to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. Fesso has a standard 1.75-inch drain opening. At 16.5-inches in diameter there's plenty of room to wash those hands. The set includes a brushed nickel pop-up drain, mounting ring and glass sealer.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.