This item is Discontinued.

Novatto FESSO Glass Vessel Bathroom Sink TIG-8070

FESSO Glass Vessel Bathroom Sink (Discontinued)

  • Mfr # TIG-8070
  • Zoro # G004938115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIG-8070
Zoro #
G004938115
UPC #
632688064403
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5.75

Details

Color
clear
Weight
14

Description

Round glass vessel, straight stemmed bottom


  • Standard plumbing connection
  • No overflow
  • Above counter installation
  • 1.75-inch drain opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.