
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TID-195
Zoro #
G404937930
UPC #
783583855808
Country of Origin
China
Dimensions
Overall Length
16.5
Overall Width
16.5
Overall Height
6
Details
Color
clear
Weight
16
Description
Combine quality and design with a unique glass vessel from Novatto. As an industry leader in glass vessels, Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Constructed of thick 3/4 inch high tempered glass, Fiche is a double-layered round vessel sink with a design of koi fish on a dark background. The design pattern is locked between two layers of glass ensuring years of beauty. Internal testing has found these vessels to be very durable and forgiving. For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on sinks, faucets and showers. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
This sink has a standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome ) or PUD-MB (matte black). Suggested matching mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), MR-001CH (chrome) or MR-001MB (matte black). Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
This sink has a standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome ) or PUD-MB (matte black). Suggested matching mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), MR-001CH (chrome) or MR-001MB (matte black). Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.