FRESCA Blue and Black Glass Vessel Bath Sink

  • Mfr # NOHP-G19034

  • Zoro # G504938097


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Blue
Overall Length
21.75
Overall Width
14
Overall Height
3.5
Weight
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOHP-G19034
Zoro #
G504938097
UPC #
744271939187
Country of Origin
China

Dimensions

Overall Length
21.75
Overall Width
14
Overall Height
3.5

Details

Color
Black/Blue
Weight
16

Description

Strikingly beautiful the FRESCA vessel sink is a fixture of beauty. From the exclusive hand painted vessel collection of Novatto, it adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this rectangular vessel sink has a unique hand-painted design of blue and black. At 21.75-inches wide there's plenty of room to wash those hands. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The sink has standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-MB (matte black) and PUD-CH (chrome). No mounting ring is needed with this sink since it has a flat bottom.
In-house testing has found these glass vessels to be very durable and forgiving. For best cleaning results, apply Glacier Ice which will help seal the glass for easier cleaning. A soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended for everyday cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.