FRESCA Blue and Black Glass Vessel Bath Sink Set in Brushed Nickel

  • Mfr # NOHP-G19034BN

  • Zoro # G304938150


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Overall Length
21.75
Overall Width
14
Overall Height
3.5
Weight
17
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NOHP-G19034BN
Zoro #
G304938150
UPC #
744271940046
Country of Origin
China

Dimensions

Overall Length
21.75
Overall Width
14
Overall Height
3.5

Details

Color
Brushed Nickel
Weight
17
Finish
Brushed Nickel

Description

Strikingly beautiful the FRESCA vessel sink is a fixture of beauty. From the exclusive hand painted vessel collection of Novatto, it adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this rectangular vessel sink has a bold hand-painted design of blue and black. At 21.75-inches wide there's plenty of room to wash those hands. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The sink has standard 1.75-inch drain opening. The set includes a brushed nickel pop-up drain and glass sealer.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.