Shop NOVATTO
See all product information
Create Account
FRESCA Blue and Black Glass Vessel Bath Sink Set in Chrome
- Mfr # NOHP-G19034CH
- Zoro # G004938078
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Overall Length
21.75
Overall Width
14
Overall Height
3.5
Weight
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NOHP-G19034CH
- Zoro #
- G004938078
- UPC #
- 744271940053
- Country of Origin
- China
Dimensions
- Overall Length
- 21.75
- Overall Width
- 14
- Overall Height
- 3.5
Details
- Color
- Chrome
- Weight
- 17
- Finish
- Polished Chrome
Description
Strikingly beautiful the FRESCA vessel sink is a fixture of beauty. From the exclusive hand painted vessel collection of Novatto, it adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this rectangular vessel sink has a bold hand-painted design of blue and black. At 21.75-inches wide there's plenty of room to wash those hands. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The sink has standard 1.75-inch drain opening. The set includes a chrome pop-up drain and glass sealer.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.