FRESCA Glass Vessel Sink and Faucet Set in Brushed Nickel
- Mfr # NSFC-G1903417003BN
- Zoro # G204937819
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Overall Length
21.75
Overall Width
14
Overall Height
3.5
Weight
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSFC-G1903417003BN
- Zoro #
- G204937819
- UPC #
- 793420705470
- Country of Origin
- China
- Color
- Brushed Nickel
- Weight
- 22
- Finish
- Brushed Nickel
Dimensions
- Overall Length
- 21.75
- Overall Width
- 14
- Overall Height
- 3.5
Description
Presenting a statement in the bath with Novatto's exclusive hand painted glass vessel and matching brushed nickel waterfall faucet. The glass vessel features a striking hand-painted design blending tones of black and blue. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. This vessel sink and faucet combo is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of unity to the bath.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. A 21.75-inch width gives this sink plenty of room to wash those hands! The vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching brushed nickel pop-up drain and glass sealer are included. To keep this looking like new simply apply the included Glacier Ice sealer! Spout Height: 8.625 inches; Spout Reach: 3.625 Inches.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. A 21.75-inch width gives this sink plenty of room to wash those hands! The vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching brushed nickel pop-up drain and glass sealer are included. To keep this looking like new simply apply the included Glacier Ice sealer! Spout Height: 8.625 inches; Spout Reach: 3.625 Inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.