GODERE Glass Vessel Bathroom Sink

  • Mfr # NOHP-G023

  • Zoro # G004938221


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color
Glass
Overall Length
16.5
Overall Width
16.5
Overall Height
5.5
Weight
13.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOHP-G023
Zoro #
G004938221
UPC #
744271936896
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5.5

Details

Color
Glass
Weight
13.25

Description

Contemporary and bold, the Godere's black and silver subtle design is far from ordinary. Novatto’s tempered glass vessel will enhance and harmonize the look of any bath with its color and textural design. Constructed of high tempered glass, this round vessel sink has a unique hand-painted design of black and silver. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. In-house testing has found these glass vessels to be very durable and forgiving. Standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), and PUD-CH (chrome). Suggested Novatto mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), and MR-001CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.