Green Onyx Vessel Sink and Chrome Umbrella Drain

  • Mfr # NOSV-GOCH

  • Zoro # G204937864


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone/ Chrome
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-GOCH
Zoro #
G204937864
UPC #
766150332452
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone/ Chrome
Weight
26
Finish
Polished Chrome

Description

Made from one of our most precious stones, Novatto's green onyx vessel will add special character and charm to your bath. Our green onyx vessels come from around the world, giving you a one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this round 17-inch vessel is unique in tones of brown and light green. Onyx is also translucent letting light easily pass through it. If you are looking to make a statement, place lights in the counter underneath the sink to give it an ambient glow! Since onyx is from Mother Nature, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation with standard U.S. plumbing connections. For best cleaning results apply the included Glacier Ice sealer. Included with the sink is Novatto's umbrella drain (UPD-CH), constructed of solid brass for strength and durability. Finished in chrome, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust. Novatto's customer service is always here to answer any technical product questions or help you select a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.