
Hand Painted Faded Navy to Yellow Glass Vessel Bathroom Sink, Chrome
Mfr # TIG-8123BCH
Zoro # G304937856
product price:Â $321.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Overall Length
16.5
Overall Width
16.5
Overall Height
5.5
Weight
17
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TIG-8123BCH
Zoro #
G304937856
UPC #
632688064472
Country of Origin
China
Dimensions
Overall Length
16.5
Overall Width
16.5
Overall Height
5.5
Details
Color
Chrome
Weight
17
Finish
Polished Chrome
Description
Add some color to the bath with some coral colors from this glass vessel sink. The MISCELA vessel sink is a fixture of beauty showcasing a unique navy to yellow fade. From the exclusive hand painted vessel collection of Novatto, it adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The sink has standard 1.75-inch drain opening. The set includes a chrome pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.