
Hand Painted Faded Navy to Yellow Glass Vessel Bathroom Sink
Mfr # TIG-8123B
Zoro # G304937733
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Color
clear
Overall Length
16.5
Overall Width
16.5
Overall Height
5.5
Weight
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TIG-8123B
Zoro #
G304937733
UPC #
632688064458
Country of Origin
China
Dimensions
Overall Length
16.5
Overall Width
16.5
Overall Height
5.5
Details
Color
clear
Weight
15
Description
Add some color to the bath with some coral colors from this glass vessel sink. The MISCELA vessel sink is a fixture of beauty showcasing a unique navy to yellow fade. From the exclusive hand painted vessel collection of Novatto, it adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The sink has standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-MB (matte black) and PUD-CH (chrome). Suggested matching mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), MR-001MB (matte black) and MR-001CH (chrome).
For best cleaning results, apply Glacier Ice which will help seal the glass for easier cleaning. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
For best cleaning results, apply Glacier Ice which will help seal the glass for easier cleaning. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.