
Honey Onyx Vessel Sink and Brushed Nickel Umbrella Drain (Discontinued)
- Mfr # NOSV-HOBN
- Zoro # G504938257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NOSV-HOBN
Zoro #
G504938257
UPC #
766150332490
Country of Origin
China
Dimensions
Overall Length
17
Overall Width
17
Overall Height
5.75
Details
Color
Polished Stone/ Brushed Nickel
Weight
26
Finish
Brushed Nickel
Description
Made from one of Earth's most precious stones, Novatto's honey onyx vessel will add special character and charm to your bath. Our onyx vessels come from around the world, giving you a one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this round 17-inch vessel is unique in tones of golden yellow. Onyx is also translucent letting light easily pass through it. If you are looking to make a statement, place lights in the counter underneath the sink to give it an ambient glow! Since onyx is from Mother Nature, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation with standard U.S. plumbing connections. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to protect the surface and allow for easier cleaning. Included with the sink is Novatto's umbrella drain (UPD-BN), constructed of solid brass for strength and durability. Finished in brushed nickel, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.