This item is Discontinued.

Novatto Honey Onyx Vessel Sink and Oil Rubbed Bronze Umbrella Drain NOSV-HOORB

Honey Onyx Vessel Sink and Oil Rubbed Bronze Umbrella Drain (Discontinued)

  • Mfr # NOSV-HOORB
  • Zoro # G204938199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-HOORB
Zoro #
G204938199
UPC #
766150332506
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone/ Oil Rubbed Bronze
Weight
26
Finish
Oil Rubbed Bronze

Description

Made from one of Earth's most precious stones, Novatto's honey onyx vessel will add special character and charm to your bath. Our onyx vessels come from around the world, giving you a one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this round 17-inch vessel is unique in tones of golden yellow. Onyx is also translucent letting light easily pass through it. If you are looking to make a statement, place lights in the counter underneath the sink to give it an ambient glow! Since onyx is from Mother Nature, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation with standard U.S. plumbing connections. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to protect the surface and allow for easier cleaning. Included with the sink is Novatto's umbrella drain (UPD-ORB), constructed of solid brass for strength and durability. Finished in oil rubbed bronze, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.