Zoro Homepage

KENNEDY Two Handle Wall Mount Bathroom Faucet in Chrome

  • Mfr # NBF-W04CH

  • Zoro # G904851910


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Body Material
Solid Brass
Weight
4.6 lb.
Width
12 in.
Height
2.5 in.
Length
6.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBF-W04CH
Zoro #
G904851910
UPC #
744271938692
Country of Origin
China

Dimensions

Width
12 in.
Height
2.5 in.
Length
6.5 in.

Details

Finish
Chrome
Body Material
Solid Brass
Weight
4.6 lb.

Description

Two Handle Contemporary Wall-Mount Bath Faucet in Chrome, Valve Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.