Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KENNEDY Two Handle Wall Mount Bathroom Faucet in Matte Black

  • Mfr # NBF-W04MB

  • Zoro # G104851932


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Body Material
Solid Brass
Weight
4.6 lb.
Length
6.5 in.
Width
12 in.
Height
2.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBF-W04MB
Zoro #
G104851932
UPC #
744271939958
Country of Origin
China

Dimensions

Length
6.5 in.
Width
12 in.
Height
2.5 in.

Details

Finish
Matte Black
Body Material
Solid Brass
Weight
4.6 lb.

Description

Two Handle Contempoary Wall-Mount Bath Faucet in Matte Black, Valve Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.