Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAGHETTO Glass Vessel Bathroom Sink Set, Chrome

  • Mfr # NOHP-G031CH

  • Zoro # G904938086


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Length
17.75
Overall Width
17.75
Overall Height
4.5
Weight
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOHP-G031CH
Zoro #
G904938086
UPC #
766150332063
Country of Origin
China

Dimensions

Overall Length
17.75
Overall Width
17.75
Overall Height
4.5

Details

Color
Chrome
Weight
23
Finish
Polished Chrome

Description

Laghetto, from the exclusive hand painted vessel collection of Novatto, adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this round sink has a unique hand painted design of marbled forest green, brown and gold tones. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. Laghetto has a standard 1.75- inch drain opening and includes a chrome pop-up drain and matching mounting ring. In-house testing has found these vessels to be very durable and forgiving.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.