Lunar Marble Vessel Sink and Brushed Nickel Umbrella Drain

  • Mfr # NOSV-LMBN

  • Zoro # G404938098


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone/ Brushed Nickel
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-LMBN
Zoro #
G404938098
UPC #
766150332520
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone/ Brushed Nickel
Weight
26
Finish
Brushed Nickel

Description

Made with nature as both guide and inspiration, Novatto's marble vessel will add character and charm specific to your bath. Our lunar marble vessel sinks come from around the world, giving you a one-of-a-kind masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each 17-inch vessel is beautifully unique in tones of black and white. Because marble is formed by Mother Nature, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation with standard U.S. plumbing connections. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Included with the sink is Novatto's umbrella drain (UPD-BN), constructed of solid brass for strength and durability. Finished in brushed nickel, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.