MARE Glass Vessel Bathroom Sink Set, Brushed Nickel

  • Mfr # TIS-191BN

  • Zoro # G404937855


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Overall Length
16.5
Overall Width
16.5
Overall Height
5.75
Weight
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIS-191BN
Zoro #
G404937855
UPC #
744271935677
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5.75

Details

Color
Brushed Nickel
Weight
19
Finish
Brushed Nickel

Description

The Mare is a round single layer vessel constructed of thick 3/4" high tempered glass. With colors of blue and yellow, this vessel will add a splash of color to any bath. The molded bottom of the sink provides a unique look adding a sense of texture to the bath. As an industry leader in glass vessels, Novatto uses advanced technology to produce unique glass vessel sinks with unmatched structural integrity and longevity. Internal testing has found these vessels to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. This sink has a standard 1.75-inch drain opening and includes a brushed nickel pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.