Zoro Homepage

Matte Black Umbrella Drain Less Overflow

  • Mfr # UPD-MB

  • Zoro # G004852114


product price: $42.59
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
2.82 in.
Overall Width
2.82 in.
Height - Drains
9.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPD-MB
Zoro #
G004852114
UPC #
744271939590
Country of Origin
China

Dimensions

Length - Drains
2.82 in.
Overall Width
2.82 in.
Height - Drains
9.25 in.

Details

Material of Construction - Drains
Brass
Finish
Matte Black

Description

Novatto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.