
MILLER Widespread 2-Handle Lavatory Faucet in Brushed Nickel with Drain
Mfr # NBF-101BN-PUD
Zoro # G704851905
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Weight
7.9 lb.
Color
Nickel
Length
9.5 in.
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NBF-101BN-PUD
Zoro #
G704851905
UPC #
744271939804
Country of Origin
China
Dimensions
Length
9.5 in.
Width
13 in.
Height
8.5 in.
Details
Body Material
Brass
Weight
7.9 lb.
Color
Nickel
Finish
Brushed Nickel
Description
MILLER 8-inch Widespread 2-Handle Lavatory Faucet in Brushed Nickel with Pop-up Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.