
MILLER Widespread 2-Handle Lavatory Faucet in Oil Rubbed Bronze
Mfr # NBF-101ORB
Zoro # G904852061
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Weight
6.2 lb.
Height
8.5 in.
Finish
Oil Rubbed Bronze
Color
Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NBF-101ORB
Zoro #
G904852061
UPC #
744271939279
Country of Origin
China
Dimensions
Height
8.5 in.
Length
9.5 in.
Width
13 in.
Details
Body Material
Brass
Weight
6.2 lb.
Finish
Oil Rubbed Bronze
Color
Rubbed Bronze
Description
MILLER 8-inch Widespread 2-Handle Lavatory Faucet in Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.