MILLER Widespread 2-Handle Lavatory Faucet in Oil Rubbed Bronze with Drain

  • Mfr # NBF-101ORB-PUD

  • Zoro # G704851998


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Weight
7.9 lb.
Width
13 in.
Length
9.5 in.
Height
8.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBF-101ORB-PUD
Zoro #
G704851998
UPC #
744271939811
Country of Origin
China

Dimensions

Width
13 in.
Length
9.5 in.
Height
8.5 in.

Details

Body Material
Brass
Weight
7.9 lb.
Color
Rubbed Bronze
Finish
Oil Rubbed Bronze

Description

MILLER 8-inch Widespread 2-Handle Lavatory Faucet in Oil Rubbed Bronze with Pop-up Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.