
MIMETICA Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze
Mfr # NSFC-025001ORB
Zoro # G104937872
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Overall Length
16.5
Overall Width
16.5
Overall Height
5.5
Weight
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NSFC-025001ORB
Zoro #
G104937872
UPC #
766150331257
Country of Origin
China
Dimensions
Overall Length
16.5
Overall Width
16.5
Overall Height
5.5
Details
Color
Oil Rubbed Bronze
Weight
20
Finish
Oil Rubbed Bronze
Description
Enhance and harmonize your bath with Novatto's hand painted glass vessel and matching oil rubbed bronze waterfall faucet. The Mimetica vessel features a stunning brown and copper camouflage design. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. The Mimetica vessel set is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard U.S. plumbing connections. A matching oil rubbed bronze mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 16.5" x 5.5", Overall Faucet Height: 11.5-inches; Spout Height: 8.625 inches; Spout Reach: 3.625 Inches.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard U.S. plumbing connections. A matching oil rubbed bronze mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 16.5" x 5.5", Overall Faucet Height: 11.5-inches; Spout Height: 8.625 inches; Spout Reach: 3.625 Inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.